Beli drill tap di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OSG Drill Tap (Spiral Tap with Drill) (V-DR-SFT) (Mata Tap)
    Mulai

    Rp1.599.900

    OSG Drill Tap (Spiral Tap with Drill) (V-DR-SFT) (Mata Tap)
    atribut:
    • Number of Flutes: 2
    • Chamfer: 2.5P
    • Chamfer Lcf: 2.5P
    • Helix Angle (°): Tap: 45. Drill: 45
    • Material: High vanadium high speed (high speed steel) HSSE
    • Precision: OH3
    • Processing: For a through hole
    • Screw Type: M
    • Surface Processing: V coating (composite multilayer coating)
  2. K55 HSS Drill and Tap Set (Set Alat Tap dan Bor)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    K55 HSS Drill and Tap Set (Set Alat Tap dan Bor)
    atribut:
    • Size: M3, M4, M5, M6, M8 & M10
  3. monotaro.id Kantong Plastik Sampah Hitam HDPE 80micron (Trash Bag / Kresek)
    20%
    Rating:
    100% of 100
    (20)
    Mulai

    Rp11.900

    monotaro.id Kantong Plastik Sampah Hitam HDPE 80micron (Trash Bag / Kresek)
    Deskripsi:
    monotaro.id kantong sampah adalah plastik sampah yang di produksi dan di olah menggunakan bahan baku HDPE yang sudah terbukti baik kualitas nya. monotaro.id kantong sampah bisa digunakan di semua area untuk menampung sampah seperti sampah di area kantor, perumahan, restaurant dan di area lainnya.Selain itu monotaro.id kantong sampah memiliki kelebihan seperti :1. Tidak Mudah Sobek2. Tidak Berbau3. Tidak Mudah Bocor4. Bahan Lentur dan Kuatmonotaro.id kantong sampah memiliki varian ukuran dan ketebalan plastik sesuai dengan kebutuhan anda tersedia Kantong Sampah Besar dan Kantong Sampah Kecil :- Ukuran : 40x60cm, 50x75cm, 60x80cm, 60x100cm, 90x120cm, 100x120cm, 120x180cm- Ketebalan (mm) : 40 micron, 50 micron, 60 micron, 70 micron, 80 micron- Kapasitas daya tampung : 5kg – 60kg- Kapasitas Tempat Sampah : 5 Liter – 1100 Liter (Bisa di sesuaikan dengan Tempat Sampah yang digunakan)Note : Bisa custom ukuran dan ketebalan sesuai dengan kebutuhan anda
    atribut:
    • Material: HDPE
    • Color: Hitam
    • Thickness (mm): 0.08
    • Thickness (micron): 80
  4. TEKIRO Tap Handle Ratchet (Gagang Tap)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    TEKIRO Tap Handle Ratchet (Gagang Tap)
    Deskripsi:
    - High Fully Polishing Finish- Drop Forged for extra strength- Three position gear box
  5. BOSCH Set Mata Bor & Tap (Drill Bit & Tap Set)
    Mulai

    Rp999.900

    BOSCH Set Mata Bor & Tap (Drill Bit & Tap Set)
    Deskripsi:
    These sets contain high-speed steel drill bits that provide good wear resistance in general purpose holemaking applications in a range of materials, including ferrous and non-ferrous metals. The sets also contain carbon steel taps, which are an economical choice for internal-threading applications in maintenance operations.
    atribut:
    • UNSPSC: 27112703
    • Drill Sizes: #21; #25; #29; #36; #7
    • Features: Laser-Etched Marking On Tap; Rolled Tap Threads; T-Handle Tap Wrench
    • Includes: Drill Bit
    • Largest Drill Bit Dia.: #36
    • Largest Thread Size: #10-32
    • Measurement System: Fractional Inch
    • Number of Pieces: 11
    • Smallest Drill Bit Dia.: #7
    • Smallest Thread Size: 5/16\"-18
    • Tap Chamfer: Taper
    • Tap Finish: Bright (Uncoated)
    • Tap Material: High Speed Steel
    • Tap Series: BDT
    • Tap Sizes Included: #6-32; #8-32; #10-24; #10-32; 1/4\"-20
    • Thread Sizes Included: #6-32; #8-32; #10-24; #10-32; 1/4\"-20; 5/16\"-18; 3/8\"-16; 7/16\"-14; 1/2\"-13
    • Thread per Inch: 13; 14; 16; 18; 20; 24; 32
  6. Nippon Screw Metric Thread Tap for Coarse Thread (Mata Tap)
    Mulai

    Rp609.900

    Nippon Screw Metric Thread Tap for Coarse Thread (Mata Tap)
    atribut:
    • Set contents (unit): Plug x 1,Bottom x 1
    • Precision: 1b type
    • Purpose of Use: Work Material: Flexible Material such as aluminum.
  7. IS Set Mata Bor dan Tap Spiral untuk Pekerjaan Listrik (Drill Bit Set)
    40%
    Mulai

    Rp2.699.900

    IS Set Mata Bor dan Tap Spiral untuk Pekerjaan Listrik (Drill Bit Set)
    Deskripsi:
    Usage:Work materials: Normal steel.
    atribut:
    • Material: High speed steel (SKH)
  8. Ishihashi Seiko Drill and Spiral Tap for Electric Work (Set Alat Tap dan Bor)
    Mulai

    Rp3.599.900

    Ishihashi Seiko Drill and Spiral Tap for Electric Work (Set Alat Tap dan Bor)
    Deskripsi:
    -A set containing spiral tap and pilot hole drill for standard steel.-Work Material: Standard Steel
    atribut:
    • Material: High Speed Steel (SKH)
    • Purpose of Use: Work Material: Standard Steel
  9. TRUSCO Spiral Fluted Tap (Mata Tap Spiral)
    Mulai

    Rp129.900

    TRUSCO Spiral Fluted Tap (Mata Tap Spiral)
    atribut:
    • Screw Type: M
    • Number of Chamfered Threads: 2.5
    • Chamfer: 2.5
    • Purpose of Use: For blind hole machining. Work Material: Standard Steel, Low/Medium Carbon Steel, Alloy Steel.
  10. Ishihashi Seiko Tap and Drill Set for Stainless Steel (Set Alat Tap dan Bor)
    Mulai

    Rp5.699.900

    Ishihashi Seiko Tap and Drill Set for Stainless Steel (Set Alat Tap dan Bor)
    Deskripsi:
    -A set containing jet tap, spiral tap and pilot hole drill for stainless steel and difficult-to-cut materials.-Work Material: Stainless Steel, Difficult-to-Cut Material
    atribut:
    • Material: Cobalt High Speed Steel (HSCO-M42)
  11. Magnaflux Spotcheck SKC-S (Cairan Pembersih NDT)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    Magnaflux Spotcheck SKC-S (Cairan Pembersih NDT)
    Deskripsi:
    Spotcheck® SKC-S adalah bahan yang tidak terhalogenasi yang digunakan dalam proses inspeksi penetran cair. SKC-S digunakan pada kain lembab untuk menghilangkan penetrasi permukaan dari area inspeksi sebelum menerapkan pengembang.
    atribut:
    • Flash Point: > 57°F / 14°C
    • Density: 6.29 lb/gal / 755 g/L
    • Corrosion: Meets AMS 2644 requirements
    • Non Volatile Residue (ppm): <50
    • NPE-Free: Yes
  12. IRWIN HANSON Set Mata Bor & Tap (Drill Bit & Tap Set)
    Mulai

    Rp1.699.900

    IRWIN HANSON Set Mata Bor & Tap (Drill Bit & Tap Set)
    Deskripsi:
    These sets contain high-speed steel drill bits that provide good wear resistance in general purpose holemaking applications in a range of materials, including ferrous and non-ferrous metals. The sets also contain carbon steel taps, which are an economical choice for internal-threading applications in maintenance operations.
    atribut:
    • UNSPSC: 27112801
    • Coolant Fed: Non-Coolant Through
    • Dimensions Standard: Fractional Inch
    • Drill Bit Dia. Included: #35; #7; #21; #25; #29; #43
    • Drill Bit Finish: Bright (Uncoated)
    • Drill Bit Material: High Speed Steel
    • Drill Bit Point Angle (°): 135
    • Drill Series: Hanson
    • Drill Sizes: #21; #26; #29; #36; #43; #7
    • Features: 4-Flute Design
    • Finish: Bright Taps; Oxide Drills
    • Impact Rated: No
    • Includes: Plastic Storage Case; T-Handle Tap Wrench
    • Largest Drill Bit Dia.: #16
    • Largest Thread Size: 1/4\"-20
    • Measurement System: Fractional Inch
    • Number of Drills: 6
    • Number of Pieces: 13
    • Number of Taps: 6
    • Primary Material Application: All Materials
    • Primary Material Application ISO Code: H; K; M; N; O; P; S
    • Size Range: #4 to 1/4in
    • Smallest Drill Bit Dia.: #43
    • Smallest Thread Size: #4-40
    • Tap Chamfer: Plug
    • Tap Drill Size (inch): 13/64; 7/64; No. 21; No. 25; No. 29; No. 43
    • Tap Finish: Bright (Uncoated)
    • Tap Material: High Speed Steel
    • Tap Number Of Flutes: 4
    • Tap Sizes Included: #4-40; #6-32; #8-32; #10-24; #10-32; 1/4\"-20
    • Thread Direction: Right Hand
    • Thread Sizes Included: #4-40; #6-32; #8-32; #10-24; #10-32; 1/4\"-20
    • Thread Standard: UNC
    • Thread Type: SAE
    • Thread per Inch: 20; 32; 40
  13. BIG DAISHOWA Drill Tapper Set (Adaptor Bor Tap)
    Mulai

    Rp25.999.900

    BIG DAISHOWA Drill Tapper Set (Adaptor Bor Tap)
    Deskripsi:
    Quickly change from a drill to a tap. Greatly improved the efficiency of tapping work. With a safety automatic torque adjustment device that prevents damage to the tap. It has a 2-step torque adjustment function.* Drill chuck is not included.
    atribut:
    • Drilling Capacity (mm): DIA23
    • Product Type: Body: DT24-2
    • Set Contents: Body: DT24-2
      Holder: T24-M4/M5/M6/M8/M10/M12/M14/J24-6
    • Shank: MT2
    • Tapping Capacity: M4~M14,U1/4~U1/2,P1/8~P1/4
    • Type: (Spindle) DT24-2, (Tool) MT2
  14. TRUSCO Hand Tap and Drill Set
    Mulai

    Rp4.299.900

    TRUSCO Hand Tap and Drill Set
    Deskripsi:
    A set of hand taps and pilot hole drills for general steel.
    atribut:
    • Quantity (pcs): 21
    • Set Contents: Hand taps (medium and high): M3, M4, M5, M6, M8, M10, M12 (1 each), pilot hole drills: 2.5, 3.3, 4.2, 5.0, 6.8, 8.5, 10.3 (1 each), tap wrench (1)
    • Trusco Part No.: 689-6740
  15. K55 Step Drill HSS (Mata Bor Pagoda)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp61.900

  16. TEKIRO 2 Way Screwdriver TPR (Obeng Bolak Balik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp83.900

    TEKIRO 2 Way Screwdriver TPR (Obeng Bolak Balik)
    Deskripsi:
    Tekiro TPR 2 Wat Memiliki handle rubber yang sangat nyaman digunakan, as besi obeng yang sangat kokoh, bisa digunakan obeng (+) dan (-)Fungsi : Untuk membuka dan memasang screw (-) dan (+)Material : Chrome VanadiumDimensi : 123mm 31mm 28mm
    atribut:
    • Dimension 1 (mm): 123
    • Dimension 2 (mm): 30
    • Dimension 3 (mm): 28
    • Dimension 4 (mm): 143
    • Blade Material: Chrome Vanadium
    • Dimension 5 (mm): 6
    • Handle Material: PP and TPR
    • Shank Length (mm): 125
    • Tip Finish: Satin Chrome Plated Finish
    • Tip Size: PH2 (+), 6 (-)
    • Tip Type: Plus (+) and Minus/Slotted (-)
Daftar Harga drill tap Terbaru November 2026
OSG Drill Tap (Spiral Tap with Drill) (V-DR-SFT) (Mata Tap)Rp1.599.900
K55 HSS Drill and Tap Set (Set Alat Tap dan Bor)Rp229.900
monotaro.id Kantong Plastik Sampah Hitam HDPE 80micron (Trash Bag / Kresek)Rp11.900
TEKIRO Tap Handle Ratchet (Gagang Tap)Rp119.900
BOSCH Set Mata Bor & Tap (Drill Bit & Tap Set)Rp999.900
IS Drilling Tap (Drill & Spiral Combination Tap) (Tap Kombinasi)Rp479.900
OSG Spiral Fluted Tap for General Application with OX (Tap Ulir)Rp129.900
Nippon Screw Metric Thread Tap for Coarse Thread (Mata Tap)Rp609.900
IS Set Mata Bor dan Tap Spiral untuk Pekerjaan Listrik (Drill Bit Set)Rp2.699.900
Ishihashi Seiko Drill and Spiral Tap for Electric Work (Set Alat Tap dan Bor)Rp3.599.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait